Woodhead

Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug


product price: $49.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 250 V-AC
  • Current 30 A AMP
  • No. of Poles 2P
  • No. of Wires 3W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Voltage 250 V-AC
Current 30 A AMP
No. of Poles 2P
No. of Wires 3W

Description

Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.