This item is Discontinued.
This item is Discontinued.
Woodhead Arcarrest Plug, Switch-Rated, 30.0A, 480V Ac, 2-Poleground (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1122191009
- Zoro #
- G305783650
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wire Connector
- Maximum Voltage
- 480 V AC
- Current
- 30 A
- IP Rating
- IP69K
- Number of Ports
- 2
- Type
- Plug
- Current Rating
- 30 A
- Features
- Flanged
- Connector Type
- Male
- Series
- 112219
- Max. Voltage
- 480V AC
- Standards
- UL E145923
- Flange
- Yes
- UL
- E145923
- Flip Lid
- No
- Lighted Connector
- No
- Specialty
- Switch-Rated
- Current - Maximum per Contact
- 30.0A
- Poles
- 2
- GFCI
- No
- Product Name
- ArcArrest