This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Woodhead Arcarrest Plug With Handle, Drawplates, And Cap (Discontinued)

Mfr # 1122191025
Zoro # G405784250
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1122191025
Zoro #
G405784250
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Maximum Voltage
480 V AC
Current
30 A
IP Rating
IP69K
Number of Ports
3
Series
112219
Features
Flanged
Type
Plug
Connector Type
Male
Max. Voltage
480V AC
Standards
UL E145922
Current Rating
30 A
Poles
3
UL
E145922
Flip Lid
No
Lighted Connector
No
GFCI
No
Voltage - Maximum
277V / 480V AC
Flange
Yes
Specialty
Switch-Rated
Current - Maximum per Contact
30.0A
Product Name
ArcArrest

Ratings & reviews