This item is Discontinued.
This item is Discontinued.
Woodhead Arcarrest Receptacle With Handle, Switch-Rated, 30.0A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1122190034
- Zoro #
- G305783834
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circular Connector
- Maximum Voltage
- 208 V AC
- Current
- 30 A
- IP Rating
- IP69K
- Current Rating
- 30 A
- Type
- Receptacle
- Standards
- UL E145922
- Series
- 112219
- Connector Type
- Female
- Max. Voltage
- 208V AC
- Features
- Flanged; Flip Lid
- Lighted Connector
- No
- Product Name
- ArcArrest
- UL
- E145922
- Flange
- Yes
- GFCI
- No
- Receptacle Type
- Single
- Poles
- 3
- Flip Lid
- Yes
- Specialty
- Switch-Rated
- Current - Maximum per Contact
- 30.0A