Shop WOODLAND SCENICS
Create Account
WOO1320 Rocky Ridge - Large
- Mfr # WOO1320
- Zoro # G003920548
product price:Â
$
48.25
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
- WOO1320
- Zoro #
- G003920548
- UPC #
- -
- Country of Origin
- China
Description
The Rocky Ridge is durable and realistically landscaped. Ready to set in place, it blends with any layout and works for any number of projects. The Rocky Ridge stacks for space-saving storage and portability, and is ideal for war gaming and traveling layouts. Rocky Ridges are perfect complements to ReadyGrass Vinyl Mats.
Features- This ridge is realistically painted
- Two shades of grass applied to ridge Ready to use
- Size: Large
- Dimensions: 3.6" x 11.8" x 24.8"