Shop WOODLINK
Create Account
BAF3GR 22 in. Green Wrap Around 4x4 Post Mount Baffle
- Mfr # BAF3GR
- Zoro # G503785647
product price:Â
$
77.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAF3GR
- Zoro #
- G503785647
- UPC #
- 715038399681
- Country of Origin
- Unknown
Description
Confound tenacious squirrels before they raid your bird feeders using the Woodlink Post Mount Squirrel Baffle. This steel baffle will create a protective barrier around your 4 in. x 4 in. post and prevent squirrels from climbing up the post and pilferin
Features- Steel baffle will create a protective barrier around your 4 in. x 4 in. post
- Guards feeders and houses against squirrels, raccoons, and other predators
- Wrap the baffle around your existing 4 in. x 4 in. post and secure it with wood screws
- For long lasting durability and beauty, steel baffle is powder-coated in attractive, dark green color
- Weather resistant finish withstands years of use and abuse
- Color - Green
- Dimension - 22 in. Dia. x 7.625 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.