WL25254 25 lbs Feed & Seed Canister Storage Tin
- Mfr # WL25254
- Zoro # G803716501
product price:Â
$
82.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL25254
- Zoro #
- G803716501
- UPC #
- 93432252543
- Country of Origin
- Unknown
Description
25 LB Feed & Seed Canister Storage tin with locking lid, aged galvanized
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- 25 lbs Feed & Seed Canister Storage Tin
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Capacity: 25 lbs
- Weight: 3.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.