Shop WOODLINK
Create Account
WLTUBE22 22 in. Yellow Finch Feeder - metal
- Mfr # 24575
- Zoro # G503683981
product price:Â
$
66.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24575
- Zoro #
- G503683981
- UPC #
- 715038310266
- Country of Origin
- Unknown
Description
The Woodlink Seed Tube Bird Feeder easily turns your yard into a songbird haven. This feeder offers a wealth for you and your songbirds. The four ports are surrounded by sturdy metal reinforcing them. Each port also has a squared perch which enables some birds to eat resting next to the port while others face the seed and dine in a straightforward manner.A sturdy metal cap and base complete the feeder with a metal hanger to place the item on a hook or branch. Holes on the base help ventilate the tube for fresh seed and enable any water to escape. A raised ridge on the base acts as a baffle directing seed to the two bottom ports. The green color of the metal blends with your yard for a natural feel and the roof lifts upward for easy refills. Invite songbirds into your garden with this Seed Tube Bird Feeder.
Dimensions: 6" Diameter x 21.5" H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.