Shop WOODSTOCK
Create Account
4 x 2-1/4" Eccentric Reducer
- Mfr # D4225
- Zoro # G123574775
product price:Â
$
2.95
/ea
Sold in multiples of 5 for
$14.75
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
- D4225
- Zoro #
- G123574775
- UPC #
- 769433142250
- Country of Origin
- Taiwan, Province of China
Description
This 4" OD x 2-1/4" OD Eccentric Reducer reduces 4" hose to 2-1/4" hose. The off-center alignment keeps dust from collecting in the system. Heavy wall thickness stands up to hose clamp pressure.
Small end: OD 2.25", ID 1.975". Large end: OD 3.9", ID 3.7
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.