Shop WOODSTREAM
Create Account
242356 Diamond White Top Fill Glass Hummingbird Feeder
- Mfr # 242356
- Zoro # G003684051
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242356
- Zoro #
- G003684051
- UPC #
- 78978694521
- Country of Origin
- China
Description
It is difficult to spend all your time with your pet and when you are busy, he is bound to get bored. So your pet needs toys too in order to have fun and spend some time. We provide a wide range of pet toys, which will engage them for hours at a stretch so that they don't get bored.
Features- Top fill for easy filling & leak free
- Easy to clean base & removable
- Bee proof ports
- Holds 24 oz nectar
- Color: White
- Weight: 4.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.