Shop WOODSTREAM

5926 2 lbs Critter Ridder

  • Mfr # 5926
  • Zoro # G304115643

product price: 
$
45.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5926
Zoro #
G304115643
UPC #
24654059221
Country of Origin
China

Description

One application lasts 30 days. Repels skunks, groundhogs, dogs, cats, squirrels, and raccoons. Repels by odor and by taste. Contains oil of black pepper, peperine, and Capsaicin. In bottles.

Features
  • 2 lbs Critter Ridder
Specifications
  • Capacity: 2 lbs
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.