This item is Discontinued.

This item is Discontinued.
Woodstream & Fishock IWHDCLAWB-EB Heavy Duty Line Post Insulator; Black - Bag of 20 (Discontinued)
Mfr #
IWHDCLAWB-EB
Zoro #
G904089696
UPC # 822017051215
Country of Origin China
Category Gate Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWHDCLAWB-EB
- Zoro #
- G904089696
- UPC #
- 822017051215
- Country of Origin
- China
Description
ElectroBraid Black Heavy Duty Line Post Insulators / Fastens your ElectroBraid wire to posts without losing energy. Can be used on braces and brace posts. Use with 1 inch heavy-duty screws to secure line post insulators. Can be used independently with various conductors or as part of the complete ElectroBraid Horse Fence System.
Features- Heavy Duty Line Post Insulator, Black
- Bag of 20
- Dimension: 10.5 x 6.9 x 3.3 in.
- Cube: 239.09
- Weight: 0.98 lbs