Perky-pet Panorama Bird Feeder- Copper Finish 2 Lb Capacity - 312C
- Mfr # 517282
- Zoro # G503757576
product price:Â
$
45.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517282
- Zoro #
- G503757576
- UPC #
- 78978381186
- Country of Origin
- China
Description
PERKY-PET PANORAMA BIRD FEEDERPerch design allows birds to feed from multiple angles. Patented sure-lock cap system helps keep squirrels out. Eye-catching copper finish. Innovative design.
UPC : 078978381186
Color : COPPER FINISH
Size : 2 LB CAPACITY
Length : 8.32
Width : 8.32
Height : 8
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("better" ) Mixed Seed
Shipping Dimensions: 8.32x8.32x8
UPC : 078978381186
Color : COPPER FINISH
Size : 2 LB CAPACITY
Length : 8.32
Width : 8.32
Height : 8
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("better" ) Mixed Seed
Shipping Dimensions: 8.32x8.32x8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.