WFBR6 18 in. Bead Roller Kit

  • Mfr # HECWFBR6
  • Zoro # G304062558
product price: 
$
413.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HECWFBR6
Zoro #
G304062558
UPC #
653341411532
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 18" Throat depth
  • 18" gauge capacity mild steel
  • 1/2" steel construction
  • Includes 6 sets of dies - 1/4", 3/8" and 1/2" bead roll, 1/16", 1/8" and 1/4" step dies
Specifications
  • Size: 18 in
  • Weight: 55.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews