Cozy Flannel Sheet Set, Grey Plaid - Queen
- Mfr # WR20-2046
- Zoro # G724193528
product price:Â
$
51.99
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
- WR20-2046
- Zoro #
- G724193528
- UPC #
- -
- Country of Origin
- China
Description
The Woolrich Flannel Sheets are the ultimate sheets to keep you warm and cozy all night long. They are brushed on both sides to achieve superior softness and made from 100% cotton for easy care. The set includes 1 flat sheet, 1 fitted sheet, and 2 pillowcases. The fitted sheet fits mattresses up to 16 in deep. Features Cozy Flannel Sheet Set. Casual Sheets. Dimension: 1 Flat Sheet: 90 in W x 102 in L. 1 Fitted Sheet: 60 in W x 80 in L + 14 in D. 2 Standard Pillowcases: 20 in W x 30 in L. Specifications Color: Grey Plaid. Size: Queen. Weight: 6.81 lbs.