Shop WOOSTER
See all product information
Create Account
1" Angle Sash Soft, White China Bristle, Paint Brush, Sealed Maple Wood Handle
Mfr # Z1216-1
Zoro # G2586556
product price:Â
$
10.35
/ea
Key Features
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Sealed Maple Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1216-1
- Zoro #
- G2586556
- UPC #
- 071497155726
- Country of Origin
- United States
Dimensions
- Brush Size
- 1"
- Brush Thickness
- 5/16 in
- Brush Length
- 2-3/16"
- Bristle Length
- 2 3/16 in
- Overall Length
- 10-3/4"
- Wire Rope Length
- 10-3/4"
- Length
- 10-3/4"
Details
- Item
- Paint Brush
- Brush Style
- Angle Sash
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Wood
- Handle Material
- Sealed Maple Wood
- Bristle Stiffness
- Soft
- Basic Coating Type
- All Paints and Coatings
- Paint Base Type
- Oil, Water
- Ferrule Material
- Rust Resistant Steel
- Handle Color
- Natural
Description
Paint Brush, Brush Style Angle Sash, Brush Size 1 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-3/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 10-3/4 In. Overall Length