Shop All Paint Brushes
Wooster
1" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1
Mfr # 5234-1
Zoro # G8818166
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5234-1
- Zoro # G8818166
- UPC # 71497184917
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Length | 2-3/16" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 5/16" |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Color | White & Gold (Bristle) |
Brush Material | Polyester, Stainless Steel, Hardwood |
Description
GoldEdge Chemically Tipped Polyester TAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Gauge, 180089 (180089)
- PREMIER Wood Extension Pole, 5 ft., 1-1/8", PK12 (60-TP)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 5 ft L (51125)
- ZINSSER 1 Gal DIF Wallpaper Stripper Concentrate, Makes 12 Gallons (02401)
- WOOSTER 2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-1 1/2)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2 1/2)
- WOOSTER 4-3/4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (F5119)
- WOOSTER 2-1/2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4)
- Wooster Paint Brushes