This item is Discontinued.

Wooster 14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn R194-14

This item is Discontinued.

Wooster

14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (Discontinued)

Mfr # R194-14
Zoro # G1722488
UPC # 71497177513
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R194-14
Zoro #
G1722488
UPC #
71497177513
Country of Origin
United States

Dimensions

Length
14"
Roller Length
14"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Polyamide Yarn
Core Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.