This item is Discontinued.
This item is Discontinued.
18" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (Discontinued)
Mfr #
R195-18
Zoro #
G1921127
UPC # 071497177568
Country of Origin United States
Category Paint Roller Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R195-18
- Zoro #
- G1921127
- UPC #
- 071497177568
- Country of Origin
- United States
Dimensions
- Length
- 18"
- Roller Length
- 18"
- Overall Length
- 18 in
- Core Diameter
- 1 1/2 in
- Nap Size
- 3/4 in
- Wire Rope Length
- 18 in
Details
- Item
- Paint Roller Cover
- Nap
- 3/4"
- Cover Material
- Polyamide Yarn
- Core Material
- Polypropylene
- Surfaces
- Rough
- Paint Type
- All Flat, Eggshell and Satin Paints, Stains
- Features
- Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
- Style
- Roller
- Surface Texture
- Rough
- Cover Type
- Standard
- Surface Material
- Brick, Concrete, Drywall, Masonry, Wood
- Compatible Roller Frame Style
- Yoke
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Yoke, 18 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Core Diameter 1 1/2 in, Cover Material Polyamide, Core Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.