This item is Discontinued.

This item is Discontinued.
2-1/2" Angle Sash Black China Bristle, Paint Brush, Wood Handle (Discontinued)
Mfr #
Z1294
Zoro #
G3948387
UPC # 71497154354
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1294
- Zoro #
- G3948387
- UPC #
- 71497154354
- Country of Origin
- United States
- Item
- Paint Brush
- Brush Style
- Angle Sash
- Basic Bristle Material
- Natural
- Bristle Material
- Black China
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Wooster professional black China bristle brushes are excellent for high-productivity or exterior applications. These brushes are slightly more rigid than white bristle. Thicker flags on their tips also offer better durability compared to white bristle.