Shop WOOSTER
See all product information
Create Account
2-1/2" Angle Sash Soft, White China Bristle, Paint Brush, Plastic Handle
- Mfr # Z1121-2 1/2
- Zoro # G3868131
product price:Â
$
9.69
/ea
Sold in multiples of 12 for $116.28
Key Features
Brush Style
Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1121-2 1/2
- Zoro #
- G3868131
- UPC #
- 071497127570
- Country of Origin
- United States
- Item
- Paint Brush
- Brush Style
- Angle Sash
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Plastic
- Handle Material
- Plastic
- Bristle Stiffness
- Soft
- Color
- White (Bristle), Black (Handle)
- Brush Material
- White China, Brass-Plated Steel, Plastic
- Features
- Chisel Construction, Soft Formulation, Velvet Feel
Description
Yachtsman 2.5 Wht China Ang Sash Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.