Shop WOOSTER
See all product information
Create Account
2-1/2" Flat Sash Soft, Black China Bristle, Paint Brush, Sealed Maple Wood Handle
Mfr # Z1202-2 1/2
Zoro # G3868089
product price:Â
$
12.29
/ea
Sold in multiples of 6 for $73.74
Key Features
Brush Style
Flat Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Basic Handle Material
Wood
Handle Material
Sealed Maple Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1202-2 1/2
- Zoro #
- G3868089
- UPC #
- 071497142955
- Country of Origin
- United States
Dimensions
- Brush Size
- 2-1/2"
- Brush Thickness
- 5/8"
- Length
- 3-3/16"
Details
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Natural
- Bristle Material
- Black China
- Basic Handle Material
- Wood
- Handle Material
- Sealed Maple Wood
- Bristle Stiffness
- Soft
- Brush Material
- Black China, Sealed Hardwood, Stainless Steel
- Color
- Black (Bristle)
- Features
- Soft Formulation, Fine Touch, Chisel Construction
Description
Cutter2.5in Black China Flat Sash Brush