This item is Discontinued.

This item is Discontinued.
2-1/2" Flat Sash White China Bristle, Paint Brush, Wood Handle (Discontinued)
Mfr #
L1104
Zoro #
G3943225
UPC # 71497155955
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1104
- Zoro #
- G3943225
- UPC #
- 71497155955
- Country of Origin
- United States
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Popular varnish style provides high capacity and faster coverage for painting large areas with less effort. Made with 100% natural, soft white China bristle, excellent for smooth-finish applications using varnishes, urethanes, oil stains, and all oil-based paints.