Shop WOOSTER
See all product information
Create Account
2-1/2" Trim/Wall Soft, Paint Brush, Plastic Handle
- Mfr # Q3108
- Zoro # G3944080
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Brush Style
Trim/Wall
Basic Bristle Material
Synthetic
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q3108
- Zoro #
- G3944080
- UPC #
- 71497105653
- Country of Origin
- United States
Dimensions
- Brush Size
- 2-1/2"
Details
- Item
- Paint Brush
- Brush Style
- Trim/Wall
- Basic Bristle Material
- Synthetic
- Basic Handle Material
- Plastic
- Handle Material
- Plastic
- Bristle Stiffness
- Soft
Description
No other brush paints smoother and faster at this price point! Wooster Softip features fine, feather-like filament ends that reduce brushmarks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.