This item is Discontinued.

Wooster 2" Angle Sash Black China Bristle, Paint Brush, Wood Handle Z1294

This item is Discontinued.

Wooster

2" Angle Sash Black China Bristle, Paint Brush, Wood Handle (Discontinued)

Mfr # Z1294
Zoro # G3944266
UPC # 71497154347
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1294
Zoro #
G3944266
UPC #
71497154347
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Basic Handle Material
Wood
Handle Material
Wood

Description

Wooster professional black China bristle brushes are excellent for high-productivity or exterior applications. These brushes are slightly more rigid than white bristle. Thicker flags on their tips also offer better durability compared to white bristle.

Restrictions

This item has been restricted from sale in the following states: AL, HI

Ratings & reviews