Shop WOOSTER
See all product information
Create Account
2" Angle Sash Soft, Black China Bristle, Paint Brush, Sealed Maple Wood Handle
- Mfr # Z1293-2
- Zoro # G0467349
product price:Â
$
10.79
/ea
Key Features
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Basic Handle Material
Wood
Handle Material
Sealed Maple Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1293-2
- Zoro #
- G0467349
- UPC #
- 071497154149
- Country of Origin
- United States
- Item
- Paint Brush
- Brush Style
- Angle Sash
- Basic Bristle Material
- Natural
- Bristle Material
- Black China
- Basic Handle Material
- Wood
- Handle Material
- Sealed Maple Wood
- Bristle Stiffness
- Soft
- Basic Coating Type
- All Paints and Coatings
- Paint Base Type
- Oil, Water
- Ferrule Material
- Rust Resistant Steel
- Handle Color
- Natural
Description
Paint Brush, Brush Style Angle Sash, Brush Size 2 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-11/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 12-7/16 In. Overall Length