This item is Discontinued.
This item is Discontinued.
2" Flat Sash Nylon/Polyester Bristle, Paint Brush, Wood Handle (Discontinued)
Mfr #
J4102
Zoro #
G3943286
UPC # 71497150646
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4102
- Zoro #
- G3943286
- UPC #
- 71497150646
- Country of Origin
- United States
Dimensions
- Brush Size
- 2"
Details
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Mixed Filament
- Bristle Material
- Nylon/Polyester
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Super/Pro brushes are made with a blend of gold nylon and sable polyseter. They have a strong leveling characteristic with just enough stiffness for applying coatings outdoors. Their smooth stroke and precise control mean that their ideal for indoor use, too. Although they are formulated to perform well in latex and acrylic paints, these tools are also food choice for stains and wood sealers. A walnut-finished handlegives this product a standout and classic look.
Restrictions
This item has been restricted from sale in the following states:
AL, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.