This item is Discontinued.
This item is Discontinued.
2" Flat Sash Soft, White China Bristle, Paint Brush, Sealed Maple Wood Handle (Discontinued)
Mfr #
Z1118 - 2
Zoro #
G3573057
UPC # 071497156143
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1118 - 2
- Zoro #
- G3573057
- UPC #
- 071497156143
- Country of Origin
- United States
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Wood
- Handle Material
- Sealed Maple Wood
- Bristle Stiffness
- Soft
- Basic Coating Type
- All Paints and Coatings
- Paint Base Type
- Oil, Water
Description
Paint Brush, Brush Style Flat Sash, Brush Size 2 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Handle Material Sealed Maple Wood