This item is Discontinued.
This item is Discontinued.
2" Flat Sash White China Bristle, Paint Brush, Wood Handle (Discontinued)
Mfr #
L1104
Zoro #
G3946436
UPC # 71497155948
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1104
- Zoro #
- G3946436
- UPC #
- 71497155948
- Country of Origin
- United States
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Popular varnish style provides high capacity and faster coverage for painting large areas with less effort. Made with 100% natural, soft white China bristle, excellent for smooth-finish applications using varnishes, urethanes, oil stains, and all oil-based paints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.