This item is Discontinued.

Wooster 2" Varnish Firm, Nylon/Polyester Bristle, Paint Brush, Plastic Handle Q3118-2

This item is Discontinued.

Wooster

2" Varnish Firm, Nylon/Polyester Bristle, Paint Brush, Plastic Handle (Discontinued)

Mfr # Q3118-2
Zoro # G2945817
UPC # 071497105547
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q3118-2
Zoro #
G2945817
UPC #
071497105547
Country of Origin
United States

Dimensions

Brush Size
2"
Brush Thickness
9/16 in
Brush Length
2 11/16 in
Bristle Length
2 11/16 in
Length
2-11/16"
Overall Length
9-3/4"
Bristle Thickness
9/16 in
Bristle Width
2 in
Wire Rope Length
9-3/4"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Latex
For Use With
All Acrylic, Latex- & Oil-Based Paints
Features
Excellent Paint Pickup For Best-Quality Results With All Acrylic, Latex- & Oil-Based Paints, Gold Nylon/Sable Polyester, Chisel Trim
Brush Material
Polyester / Nylon, Brass-Plated Steel, Solid Plastic
Color
Gold/Sable(Bristle), Pearl Brown(Handle)
Application
Trim, Walls
Handle Color
Brown
Filament Material
Polyester/Nylon
Ferrule Material
Brass Plated Steel
For Paint or Coating Type
All Paints and Coatings
Bristle Color
Brown/Gold
For Paint Base Type
Acrylic, Oil, Water
Handle Type
Beavertail
Filament Type
Synthetic
Surface Texture
Medium, Smooth
Surface Material
Brick, Concrete, Drywall, Metal, Wood

Description

Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Acrylic, Oil, Water, Surface Texture Medium, Smooth, Application Trim, Walls, Bristle Color Brown/Gold, Bristle Width 2 in

Ratings & reviews