Shop WOOSTER
See all product information
Create Account
3" Angle Sash Soft, Black China Bristle, Paint Brush, Sealed Maple Wood Handle
Mfr # Z1293-3
Zoro # G0397078
product price:Â
$
16.89
/ea
Key Features
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Basic Handle Material
Wood
Handle Material
Sealed Maple Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1293-3
- Zoro #
- G0397078
- UPC #
- 071497154163
- Country of Origin
- United States
Dimensions
- Brush Size
- 3"
- Brush Thickness
- 9/16 in
- Brush Length
- 2-15/16"
- Bristle Length
- 2 15/16 in
- Length
- 2-15/16"
- Overall Length
- 13-7/64"
- Wire Rope Length
- 13-7/64"
Details
- Item
- Paint Brush
- Brush Style
- Angle Sash
- Basic Bristle Material
- Natural
- Bristle Material
- Black China
- Basic Handle Material
- Wood
- Handle Material
- Sealed Maple Wood
- Bristle Stiffness
- Soft
- Basic Coating Type
- All Paints and Coatings
- Paint Base Type
- Oil, Water
- Color
- Black (Bristle)
- Brush Material
- Black China, Sealed Hardwood, Stainless Steel
- Features
- Soft Formulation, Fine Touch, Chisel Construction
- Handle Color
- Natural
- Ferrule Material
- Rust Resistant Steel
Description
Paint Brush, Brush Style Angle Sash, Brush Size 3 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 13-7/64 In. Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.