This item is Discontinued.
This item is Discontinued.
3" Flat Sash Polyester Bristle, Paint Brush, Plastic Handle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3114
- Zoro #
- G3944939
- UPC #
- 71497128966
- Country of Origin
- United States
Dimensions
- Brush Size
- 3"
Details
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Synthetic
- Bristle Material
- Polyester
- Basic Handle Material
- Plastic
- Handle Material
- Plastic
Description
Black synthetic filament, square trim. Tin-plated steel ferrule. Plastic handle, assorted colors.
Restrictions
This item has been restricted from sale in the following states:
AL, HI