Shop WOOSTER
See all product information
Create Account
3" Varnish Soft, White China Bristle, Paint Brush, Plastic Handle
- Mfr # Z1120-3
- Zoro # G0467096
product price:Â
$
10.99
/ea
Key Features
Brush Style
Varnish
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1120-3
- Zoro #
- G0467096
- UPC #
- 071497129468
- Country of Origin
- United States
Dimensions
- Brush Size
- 3"
- Brush Thickness
- 11/16 in
- Brush Length
- 2 15/16 in
- Bristle Length
- 2 15/16 in
- Length
- 2-15/16"
- Overall Length
- 10-1/16"
- Bristle Width
- 3 in
- Bristle Thickness
- 11/16 in
- Wire Rope Length
- 10-1/16"
Description
Paint Brush, Brush Style Varnish, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Paints, Polyurethane Coatings, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color White, Bristle Width 3 in, Brush Length 2 15/16 in