Shop WOOSTER
See all product information
Create Account
4-3/4" Block White China/Polyester Bristle, Paint Brush, Wood Handle
- Mfr # F5116
- Zoro # G3945465
product price:Â
$
21.35
/ea
Key Features
Brush Style
Block
Brush Size
4-3/4"
Basic Bristle Material
Mixed Filament
Bristle Material
White China/Polyester
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5116
- Zoro #
- G3945465
- UPC #
- 71497143587
- Country of Origin
- Türkiye
- Item
- Paint Brush
- Brush Style
- Block
- Basic Bristle Material
- Mixed Filament
- Bristle Material
- White China/Polyester
- Handle Material
- Wood
Dimensions
- Brush Size
- 4-3/4"
Description
Excellent results with all oil-based stains, sealers, wood toners. White China bristle, square construction. Nickel-plated steel ferrule. Threaded hardwood handle with bucket clip, removes for extension pole use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.