Shop WOOSTER
See all product information
Create Account
Adjustable Painting Extension Pole, Universal Connection, 4 to 8 ft
- Mfr # R055
- Zoro # G0174907
product price:Â
$
25.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diameter
1 1/2 in
Thread
Universal
Construction
Hexagonal Aluminum Inner Pole, Rugged Fiberglass Outer Pole
Color
Tan
For Use With
2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R055
- Zoro #
- G0174907
- UPC #
- 071497663986
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Diameter
- 1 1/2 in
- Overall Length
- 8 ft
- Maximum Length
- 8 ft
- Minimum Length
- 4 ft
- Pole Length
- 4 to 8 ft
- Wire Rope Length
- 8 ft
Details
- Item
- Adjustable Painting Extension Pole
- Thread
- Universal
- Construction
- Hexagonal Aluminum Inner Pole, Rugged Fiberglass Outer Pole
- Color
- Tan
- For Use With
- 2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50
- Material
- Fiberglass Outer Pole, Aluminum Inner Pole
- Features
- Locks Securely In Place
- Application
- Painting
- Telescoping
- Yes
- Tip Material
- Zinc Die Cast Threaded
- Compatible with Product Type
- Any Threaded Tool, Roller Frames
- Connection Type
- Universal
- Lighted
- No
- Compatible with Manufacturer Part Number
- BR047-18, R015-9, R016-9, R017-9, R030 - 9
- Paint Extension Pole Type
- Adjustable Extension Pole
Description
Adjustable Painting Extension Pole, Telescoping Yes, 8 ft Maximum Length, 4 ft Minimum Length, Lighted No, 4 to 8 ft Pole Length, Material Fiberglass Outer Pole, Aluminum Inner Pole, Color Tan, 1 1/2 in Diameter, Connection Type Universal, Application Painting, Compatible with Grainger Part Number 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50, Compatible with Manufacturer Part Number BR047-18, R015-9, R016-9, R017-9, R030 - 9, Compatible with Product Type Any Threaded Tool, Roller Frames
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.