This item is Discontinued.

This item is Discontinued.
4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 10 PK (Discontinued)
Mfr #
R230-4
Zoro #
G1274273
UPC # 071497189639
Country of Origin China
Category Paint Roller Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R230-4
- Zoro #
- G1274273
- UPC #
- 071497189639
- Country of Origin
- China
Dimensions
- Length
- 4"
- Roller Length
- 4"
Details
- Item
- Mini Paint Roller Cover
- Nap
- 1/2"
- Cover Material
- Woven Fabric
Description
Mini Rollers,4 In.,Woven,1/2 Nap,1,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.