This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R330-4
- Zoro #
- G7684062
- UPC #
- 71497192998
- Country of Origin
- China
- Item
- Mini Paint Roller Cover
- Nap
- 3/4"
- Cover Material
- Fabric
- Paint Type
- All Flat Paints, Stains
- For Use With
- All Flat Paint
- Surface Texture
- Rough
- Surface Material
- Brick, Drywall, Masonry, Metal, Wood
- Cover Type
- Mini
- Compatible Roller Frame Style
- Wire
Dimensions
- Length
- 4"
- Roller Length
- 4"
- Overall Length
- 4 in
- Core Diameter
- 1/4 in
- Nap Size
- 3/4 in
- Wire Rope Length
- 4 in
Description
Minirollers and Trimmers, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Drywall, Masonry, Metal, Wood, Paint Type Flat Paints, Stains, Core Diameter 1/4 in, Cover Material High-Capacity Fabric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.