This item is Discontinued.
This item is Discontinued.
6" Block Soft, Black China Bristle, Paint Brush, Sealed Maple Wood Handle (Discontinued)
Mfr #
Z1516-6
Zoro #
G3868037
UPC # 071497155498
Country of Origin United States
Category Paint Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1516-6
- Zoro #
- G3868037
- UPC #
- 071497155498
- Country of Origin
- United States
- Item
- Paint Brush
- Brush Style
- Block
- Basic Bristle Material
- Natural
- Bristle Material
- Black China
- Basic Handle Material
- Wood
- Handle Material
- Sealed Maple Wood
- Bristle Stiffness
- Soft
- Features
- Soft Formulation, Fine Touch, Chisel Construction
- Color
- Black (Bristle)
- Brush Material
- Black China, Stainless Steel, Sealed Hardwood
Description
Trusty 6in Black China Block Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.