This item is Discontinued.
This item is Discontinued.
6" Mini Paint Roller Cover, 3/8" Nap, Foam (Discontinued)
Mfr #
R266-6
Zoro #
G1274343
UPC # 071497189769
Country of Origin China
Category Paint Roller Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R266-6
- Zoro #
- G1274343
- UPC #
- 071497189769
- Country of Origin
- China
Dimensions
- Length
- 6"
- Roller Length
- 6"
- Overall Length
- 6 in
- Core Diameter
- 1/4 in
- Nap Size
- 0 in
- Wire Rope Length
- 6 in
Details
- Item
- Mini Paint Roller Cover
- Nap
- 3/8"
- Cover Material
- Foam
- Surfaces
- Semi-Smooth
- Paint Type
- All Paints, Enamels, Varnishes
- Surface Material
- Drywall, Metal, Wood
- Surface Texture
- Smooth
- Cover Type
- Standard
- Compatible Roller Frame Style
- Wire
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Wire, 6 in Overall Length, 0 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1/4 in, Cover Material Foam, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.