This item is Discontinued.

This item is Discontinued.
7" Paint Roller Cover, 1" Nap, Knit Fabric (Discontinued)
Mfr #
R242-7
Zoro #
G3869568
UPC # 071497660473
Country of Origin United States
Category Paint Roller Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R242-7
- Zoro #
- G3869568
- UPC #
- 071497660473
- Country of Origin
- United States
Dimensions
- Length
- 7"
- Roller Length
- 7"
Details
- Item
- Paint Roller Cover
- Nap
- 1"
- Cover Material
- Knit Fabric
- Core Material
- Polypropylene
- Surfaces
- Extra Rough
- Paint Type
- All Flat or Satin Paints, Stains
- Features
- Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
- Style
- Roller
Description
Super/fab 7inx 1in Knit Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.