This item is Discontinued.
This item is Discontinued.
9" Paint Roller Cover, 1/2" Nap, Knit Fabric (Discontinued)
Mfr #
R740-9
Zoro #
G3869279
UPC # 71497163622
Country of Origin United States
Category Paint Roller Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R740-9
- Zoro #
- G3869279
- UPC #
- 71497163622
- Country of Origin
- United States
- Item
- Paint Roller Cover
- Nap
- 1/2"
- Cover Material
- Knit Fabric
- Surfaces
- Semi-Rough
- Paint Type
- All Flat or Satin Paints, Stains, Waterproofing
- Features
- Resists Matting for Complete Coverage, Smoother Results, Polypropylene Core Resists Water, Solvents, and Cracking
- Style
- Roller
Dimensions
- Length
- 9"
- Roller Length
- 9"
Description
Super/fab 9inx1/2in 3PK Knit Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.