Shop WOOSTER PRODUCTS
See all product information
Create Account
Anti-Slip Tape Polyurethane 46 Grit Size, Black, 1 ft. W x 60 ft. L, 41 mil Thick
- Mfr # MB
- Zoro # G4338887
product price:Â
$
49.85
/ea
Key Features
Width
1 ft.
Color
Black
Material
Polyurethane
Length
60 ft.
Thickness
41 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1 ft.
- Length
- 60 ft.
- Thickness
- 41 mil
- Grit Size
- 46
- Imperial Tape Width
- 6 in
- Imperial Tape Length
- 60 ft
- Tape Thickness
- 41 mil
Description
Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.