Shop WOOSTER

BR412 21IN BIG BEN TRAY

  • Mfr # 0BR4120210
  • Zoro # G024983201

product price: 
$
15.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0BR4120210
Zoro #
G024983201
UPC #
071497143570
Country of Origin
Unknown

Description

Transform your painting projects with the Wooster 0BR4120210 Big Ben Tray, designed to deliver efficiency and convenience for both professional painters and DIY enthusiasts. This high-capacity paint tray is engineered to meet the demands of large-scale painting tasks, ensuring you spend less time refilling and more time achieving a flawless finish.

Key Features:
  • Generous Roll-Off Area: The tray features an expansive roll-off area, perfectly sized for 18-inch roller frames. This design allows for quick and even loading of paint, reducing the frequency of trips back to the paint can
  • One-Gallon Capacity: With a substantial one-gallon working capacity, the Big Ben Tray minimizes interruptions, letting you cover more surface area in less time
  • Durable Construction: Made from green polypropylene, this tray is resistant to solvents and paint buildup, ensuring long-lasting durability and easy cleanup
  • Handy Edge Compartments: The tray includes convenient edge compartments to hold brushes and tools, keeping everything you need within reach and organized
  • Dimensions: Measuring 16 inches in length, 21 inches in width, and 4 inches in depth, the tray provides ample space for your painting needs
Benefits:
  • Efficiency: The large capacity and roll-off area streamline the painting process, making it ideal for extensive projects.
  • Durability: The solvent-resistant polypropylene construction ensures the tray withstands the rigors of frequent use.
  • Convenience: Integrated compartments for brushes and tools enhance organization and accessibility during your painting tasks.

Upgrade your painting toolkit with the Wooster 0BR4120210 Big Ben Tray and experience the perfect blend of functionality and durability. Whether you're tackling a home renovation or a professional project, this tray is designed to help you achieve exceptional results with ease.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.