Brush 00R9620090 American Contractor Kit
- Mfr # 00R9620090
- Zoro # G704001782
product price:Â
$
47.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00R9620090
- Zoro #
- G704001782
- UPC #
- 71497189974
- Country of Origin
- China
Description
American Contractor Kit
First choice for value & performance in a production cover; excellent paint pickup & release. Made in America with quality, use with all paints (flat, eggshell & satin). Six-piece kit includes (2) 9" x 3/8" nap covers, 2" Silvertip angle sash paintbrush, metal paint tray & liner and 9" roller frame
Features- American Contractor Kit
- Dimension: 16.3 x 11 x 2.25 in.
- Cube: 403.43
- Weight: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.