Brush 501 Roller Frame R501-9

  • Mfr # 71497134325
  • Zoro # G504136561
product price: 
$
24.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71497134325
Zoro #
G504136561
UPC #
71497134325
Country of Origin
China

Description

  • Adds more comfort while painting
  • Soft, blue Shergrip handle is made of solvent-resistant elastomeric material with a supple texture like rubber
  • Ribbed design, instead of being smooth, for better grip and control
  • Threaded for extension pole use
  • Sturdy 5 wire cage keeps the roller cover round
  • Galvanized .25" shank, blue polypropylene endcaps
  • Fits cover (3651-1483)
  • 14" overall length
  • 9" wide
  • Length: 13
  • Width: 16.5
  • Height: 15
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews