Brush Z1121-2 2 in. Yachtsm White China Bristle Angle Sash Paint Brush
- Mfr # 533235
- Zoro # G803849155
product price:Â
$
28.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 533235
- Zoro #
- G803849155
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Yachtsman
- White china bristle angle sash paint brush
- Natural white china bristle
- For use in oil base & marine paint
- Enamel varnish
- Urethane & stains
- Solid black plastic handle
- Round brass plated steel ferrule.
- Size - 2 in.
- Dimension - 0.93 x 0.57 x 0.28 in.
- Item Weight - 0.15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.