Shop WOOSTER
See all product information
Create Account
Mini Dual Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers
- Mfr # R212
- Zoro # G5126904
product price:Â
$
21.55
/ea
Key Features
Roller Length
4-1/2", 6-1/2"
Handle
Threaded
Handle Material
Polypropylene
Style
Cage
Shank Material
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R212
- Zoro #
- G5126904
- UPC #
- 071497176493
- Country of Origin
- United States
Dimensions
- Roller Length
- 4-1/2", 6-1/2"
- Shank Wire Size
- 1/4 in
- Overall Length
- 14 1/4"
- Roller Diameter
- 3/4 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Mini Dual Paint Roller Frame
- Handle
- Threaded
- Handle Material
- Polypropylene
- Style
- Cage
- Shank Material
- Galvanized
- Features
- Cage Frames Adjust In 30 Degrees Increments Degrees to Accurately Fit Different Surfaces., Incorporates (2) Smooth-Spinning Rollers, Thumb Rest for Comfort or Attach It to Threaded or Extension Poles
- Paint Type
- All Paints
- Surfaces
- All
- Plating
- Galvanized Steel
- Handle Type
- Threaded
- Roller Frame Type
- Dual
- Handle Color
- Green
- Roller Frame Style
- Cage
- Surface Type
- All
- Paint Roller Type
- Roller Frame End Cap
- Compatible with Manufacturer Part Number
- R096
Description
Dual Paint Roller Frame, Roller Length 4 1/2 in, 6 1/2 in, Roller Frame Style Cage, 10 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Compatible with Manufacturer Part Number R096, Plating Galvanized Steel, Roller Frame Type Dual, Roller Diameter 3/4 in, Shank Material Galvanized, Shank Wire Size 1/4 in, Surface Type All
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.