Shop WOOSTER
See all product information
Create Account
14" Paint Roller Cover, 3/8" Nap, Microfiber
- Mfr # R523-14
- Zoro # G6501402
product price:Â
$
7.59
/ea
Sold in multiples of 6 for
$45.54
Key Features
Length
14"
Nap
3/8"
Cover Material
Microfiber
Core Material
Microfiber Fabric, Woven Fabric
Paint Type
All Paints, Enamels, Stains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R523-14
- Zoro #
- G6501402
- UPC #
- 071497189110
- Country of Origin
- United States
- Item
- Paint Roller Cover
- Nap
- 3/8"
- Cover Material
- Microfiber
- Core Material
- Microfiber Fabric, Woven Fabric
- Paint Type
- All Paints, Enamels, Stains
- For Use With
- Paints, Stains
- Sub Brand
- FiberLock
- Surface Texture
- Semi-Smooth
- Cover Type
- Standard
- Compatible Roller Frame Style
- Cage, Yoke
- Surface Material
- Drywall, Metal, Wood
- Compatible Product Type
- Paints, Stains
Dimensions
- Length
- 14"
- Roller Length
- 14"
- Overall Length
- 14 in
- Nap Size
- 3/8 in
- Core Diameter
- 1 1/2 in
- Wire Rope Length
- 14 in
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, Yoke, 14 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Stains, Core Diameter 1 1/2 in, Cover Material Microfiber Fabric, Woven Fabric, Core Material Microfiber Fabric, Woven Fabric, For Use With Paints, Stains, Sub Brand FiberLock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.