Shop WOOSTER
See all product information
Create Account
Mini Paint Roller Cover, Semi-Rough, PK10
- Mfr # R130-6
- Zoro # G410354622
product price:Â
$
14.99
/pk of 10, $1.50/ea
Key Features
Cover Material
Woven Fabric
Paint Type
All Paints
For Use With
Rod Style Frames
Compatible Roller Frame Style
Wire
Surface Texture
Semi-Rough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R130-6
- Zoro #
- G410354622
- UPC #
- 70071497189645
- Country of Origin
- China
- Item
- Mini Paint Roller Cover
- Cover Material
- Woven Fabric
- Paint Type
- All Paints
- For Use With
- Rod Style Frames
- Compatible Roller Frame Style
- Wire
- Surface Texture
- Semi-Rough
- Cover Type
- Mini
- Surface Material
- Drywall, Masonry, Metal, Wood
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 6 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Core Diameter 1/4 in, Cover Material Woven Fabric, For Use With Rod Style Frames, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.