This item is Discontinued.

This item is Discontinued.
Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R012-4
- Zoro #
- G3880820
- UPC #
- 71497144812
- Country of Origin
- China
Dimensions
- Roller Length
- 4"
- Overall Length
- 12"
Details
- Item
- Mini Paint Roller Frame
- Handle
- Threaded
- Handle Material
- Plastic
- Style
- Cageless
Description
This WOOSTER® paint roller frame has a cageless design with a galvanized 6mm wire shank frame.
- • Great for doors and cabinets
- • Use only with the closed-end 4 inch mini-roller
- • Easy to handle
- •
- •